Free Shipping: For every order of $350 or more with the promo code : FREESHIP

SW AUTO CARE NON-SILICONE INSTANT SHINE 312G

008.SW938 - UNSPSC 47131828
SW AUTO CARE NON-SILICONE INSTANT SHINE 312G SW AUTO CARE NON-SILICONE INSTANT SHINE 312G
SW AUTO CARE NON-SILICONE INSTANT SHINE 312G

Delivery

0 Review(s)

Instant Shine is a great final detail product for use where paint is present. Creates a high gloss finish on plastic, vinyl and most other surfaces. Protects against weathering without the use of silicone.

0
Units/package: 1

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Contents 312 g

Features

Hi-gloss shine for general applications and hard to reach areas
Great final detail product for use where paint is present
Leaves a fast and long lasting shine
Will not compromise freshly painted surfaces
Contains no silicone
Body Shop friendly

Applications

Use it to spruce up tires, vinyl interiors, bumpers, bumper guards, body moldings, door jambs, engine compartments and hard-to-reach air conditioner ducts.

Notices

Prior to driving vehicle, wipe excess product off of tires to avoid ‘sling off’. ‘Sling off’ may discolor light colored body parts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.